Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Men's 8 in Work Boot Composite
Mfr # A7573
Zoro # G1821797
product price: $147.99
/pr
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Width W
- Footwear Style 8 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7573
- Zoro # G1821797
- UPC # 617420064170
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | W |
Footwear Width | Wide |
Heel Height | 1/2 in |
Height | 8 in |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY SWITCH Safety Glasses BlackClear BiFocal 150 (ESH-10KC15)
- ULTRATECH Drain Seal, 48 In. W, 48 In. L (2162)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-53C)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Work Boots, 12, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 7-1/2, M, Brown, Composite, PR (A7123-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Black, Composite, PR (A7248-W)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 14, Brown, PR (SE4300)
- Avenger Safety Footwear Foot Protection