Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Men's 8 in Work Boot Composite
Mfr # A7573
Zoro # G1821779
product price: $147.99
/pr
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Width W
- Footwear Style 8 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7573
- Zoro # G1821779
- UPC # 617420064194
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | Wide |
Height | 8 in |
Heel Height | 1/2 in |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY Perfect Mask High Performance Face Mask 5 Pack White, 5PK (DSM-PM-01)
- ZORO SELECT Half Dome Mirror, 18In., ABS Plastic (ONV-180-18)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 3/4 in W x 16 ft L, Black on White (M21-750-499)
- CALLOWAY MILLS Black, 36 W x 60 L (153483660)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Brown, Composite, PR (A7123-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Brown, Composite, PR (A7123-M)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-5M, PR (8200-5M)
- Avenger Safety Footwear Foot Protection