Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Men's 8 in Work Boot Composite
Mfr # A7573
Zoro # G1821751
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Width W
- Footwear Style 8 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7573
- Zoro # G1821751
- UPC # 617420064217
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Width | W |
Footwear Width | Wide |
Heel Height | 1/2 in |
Height | 8 in |
Overall Height | 8 in |
Size (PRINT) | 13 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number A7573
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Connectable Spill Berm (SPB10C)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- DUE NORTH GripPro™ Spikeless (V3553570-2XL)
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, W, Black, Composite, PR (A7223-W)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 10.5W, PR (A7846)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Black, Composite, PR (A7223-W)
- FLORSHEIM Oxford Shoes, Composite, Mn, 12D, PR (FS2430)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes