Shop All Steel Toe Shoes
Avenger Safety Footwear
Loafer Shoe, EE, 9 1/2, Black, PR
Mfr # A7046-9.5W
Zoro # G310610149
product price: $96.85
/pr
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather
- Color Black
- Completely Non Metallic Yes
- Oil-Resisting Sole (PRINT) Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7046-9.5W
- Zoro # G310610149
- UPC # 617420318174
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 9 1/2 |
Width | EE |
Size | 9 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number A7046, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Barrier Rope, Crimson, Velour, 6 ft. L (00-930161/6CR)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-49-200)
- PERFORMANCE TOOL 3PK LED Safe Road Flare (W2343)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Black, PR (A7127)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- Avenger Safety Footwear Steel Toe Shoes