Shop All Steel Toe Shoes
Avenger Safety Footwear
Loafer Shoe, EE, 7 1/2, Brown, PR
Mfr # A7035-7.5W
Zoro # G510610116
product price: $96.89
/pr
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Completely Non Metallic Yes
- Upper Material Leather
- Size (PRINT) 7 1/2
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7035-7.5W
- Zoro # G510610116
- UPC # 617420316620
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 7 1/2 |
Size | 7 1/2 |
Width | EE |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative Yes, Style Number A7035, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (KKC4-02-S)
- HONEYWELL SERVUS Knee Boots, Size 11, 16" H, Black, Plain, PR (18822/11)
- 5S SUPPLIES 5S Poster - Version 1 - 5 Steps 24in X 32in (POSTER-5SL-V4)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Black, PR (A7127)
- REEBOK Work Shoes, 8-1/2, W, Navy, Alloy, Mens, PR (RB4043)
- Avenger Safety Footwear Steel Toe Shoes