Shop All Steel Toe Shoes
Avenger Safety Footwear
Loafer Shoe, EE, 13, Black, PR
Mfr # A7036-13W
Zoro # G810610137
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Family Loafer Shoe
- Closure Slip On
- Color Black
- Style Number A7036
- ASTM Standards Met (PRINT) Compression (C), Impact (I), Static Dissipative (SD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7036-13W
- Zoro # G810610137
- UPC # 617420316903
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 13 |
Size | 13 |
Width | EE |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number A7036, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- PORTWEST Arc Rated FR Mesh Vest, L (UMV21)
- BRADY Lockout Padlock, Al, Ylw, Key Different, PK6 (ALU-YLW-38ST-KD6PK)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107101729)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- KEEN Size 6 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- Avenger Safety Footwear Steel Toe Shoes