Shop All Steel Toe Shoes
Avenger Safety Footwear
Loafer Shoe, EE, 12, Brown, PR
Mfr # A7035-12W
Zoro # G310610088
product price: $96.85
/pr
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width EE
- Metatarsal Guard (PRINT) No
- Construction Cemented
- Insulated No
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7035-12W
- Zoro # G310610088
- UPC # 617420316712
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | EE |
Size (PRINT) | 12 |
Size | 12 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 12, Static Dissipative Yes, Style Number A7035, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Berlin Executive Hi-Vis Vest, XXL (US476)
- MSA SAFETY Faceshield Visor, V-Gard Frames, Prop, Clr (10115851)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035BL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- Avenger Safety Footwear Steel Toe Shoes