Shop All Steel Toe Shoes
Avenger Safety Footwear
Loafer Shoe, D, 7 1/2, Brown, PR
Mfr # A7045-7.5M
Zoro # G310610125
product price: $96.85
/pr
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Metallic Upper Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Insulated No
- ASTM Standards Met (PRINT) Compression (C), Impact (I), Static Dissipative (SD)
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7045-7.5M
- Zoro # G310610125
- UPC # 617420317177
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 7 1/2 |
Size | 7 1/2 |
Width | D |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative Yes, Style Number A7045, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY D-Minus Anchor 430 11ga SST. Fasteners and Butyl Flashing Strips Sold Separately. 80pc Bulk Box (1075-SB80)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- HONEYWELL UVEX Safety Glasses, TSR Gray Scratch-Resistant (A1301)
- HY-KO 3In White Vinyl Letter S, 10PK (A30529)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- REEBOK Work Shoes, 11, EEEE, Black, Alloy, Mens, PR (RB4041)
- Avenger Safety Footwear Steel Toe Shoes