Shop All Steel Toe Shoes
Avenger Safety Footwear
Loafer Shoe, D, 13, Brown, PR
Mfr # A7035-13M
Zoro # G710610114
product price: $96.85
/pr
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width D
- Static Dissipative Yes
- Construction Cemented
- Metal Chip-Resisting Sole (PRINT) No
- Maximum Heat Rating (PRINT) 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7035-13M
- Zoro # G710610114
- UPC # 617420316217
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | D |
Size (PRINT) | 13 |
Size | 13 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Static Dissipative Yes, Style Number A7035, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-840 (L))
- CHICAGO PROTECTIVE APPAREL Welding One Finger Mitten, Split Leather Palm, PR (WSOF-CL)
- BRADY 30-Gallon Drum Spill Control Kit Refill - Universal Application (SKA30-R)
- 3M Fire Barrier Sealant, Gray, 4.5 gal (3000WT-4.5GAL)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7 1/2, Black, PR (A7127)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10W, Blk, PR (RK6761)
- Avenger Safety Footwear Foot Protection