Shop All Steel Toe Shoes
Avenger Safety Footwear
Loafer Shoe, D, 11, Black, PR
Mfr # A7046-11M
Zoro # G610610092
product price: $96.85
/pr
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Cemented
- Closure Slip On
- Size 11
- Insulated No
- Style Family Loafer Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7046-11M
- Zoro # G610610092
- UPC # 617420318044
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Size (PRINT) | 11 |
Width | D |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number A7046, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (S31YLW)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MUG-03-M)
- LYLE End Detour Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (M4-8A-24HA)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- SKECHERS Athletic Work Shoes, 12, W, Black, Mens, PR (77055W BKCC SIZE 12)
- Avenger Safety Footwear Foot Protection