Shop All Steel Toe Shoes
Avenger Safety Footwear
Loafer Shoe, D, 11 1/2, Brown, PR
Mfr # A7035-11.5M
Zoro # G510610147
product price: $96.85
/pr
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width D
- Style Number A7035
- Waterproof No
- Oil-Resisting Sole (PRINT) Yes
- ASTM Standards Met (PRINT) Compression (C), Impact (I), Static Dissipative (SD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7035-11.5M
- Zoro # G510610147
- UPC # 617420316194
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | D |
Size (PRINT) | 11 1/2 |
Size | 11 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 11 1/2, Static Dissipative Yes, Style Number A7035, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN07)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- HONEYWELL NORTH Filter, Threaded, N99, White, 10 PK, NIOSH (7506N99)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0035AC)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Black, PR (A7127)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, M, PR (P89940)
- Avenger Safety Footwear Steel Toe Shoes