Shop All Steel Toe Shoes
Avenger Safety Footwear
Loafer Shoe, D, 10, Brown, PR
Mfr # A7035-10M
Zoro # G610610115
product price: $96.85
/pr
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil-Resisting Sole (PRINT) Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- ASTM Standards Met (PRINT) Compression (C), Impact (I), Static Dissipative (SD)
- Size (PRINT) 10
- Construction Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7035-10M
- Zoro # G610610115
- UPC # 617420316163
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 10 |
Size | 10 |
Width | D |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 10, Static Dissipative Yes, Style Number A7035, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Power Supply (TR-941N)
- ZING Lockout Tagout Kit (7158-USA)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair (6NE10)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Large, 1 Pair (MPT-58-010)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7 1/2, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- CAT FOOTWEAR Size 11 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- Avenger Safety Footwear Foot Protection