Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Boot, Wellington, Brown, Leather, 6.5M, PR
Mfr # A7146
Zoro # G2420247
product price: $87.19
/pr
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Women's
- Toe Type Composite
- Waterproof Yes
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7146
- Zoro # G2420247
- UPC # 617420056502
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | M |
Details
Color | Brown |
Gender | Women's |
Toe Type | Composite |
Waterproof | Yes |
Item | Boot,Wellington,Brown,Leather,6.5M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,Wellington,Brown,Leather,6.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1764-HI_18x12 (T1-1764-HI_18x12)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-L (DCHV086BD1-L)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 17 3/8in, 1W (EDGRNY 2 R EL)
- BW TECHNOLOGIES Docking Station for BW MAXXT (DX-MAXXT)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Boot, 6", BRN, FG, Leather, CT, EH, WP, 7M, PR (A7546)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Black, Composite, PR (A7223-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Brown, Composite, PR (A7123-M)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 085)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes