Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Boot, Wellington, Brown, Leather, 11W, PR, Size: 11
Mfr # A7146
Zoro # G2420369
original price:
$105.99
15% off
new price: $89.69
/pr
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Upper: Full-Grain Leather; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant; Insole: Removable Double Cushion EVA
- Gender Women's
- Toe Type Composite
- Footwear Style 10" Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7146
- Zoro # G2420369
- UPC # 617420056731
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Details
Color | Brown |
Material | Upper: Full-Grain Leather; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant; Insole: Removable Double Cushion EVA |
Gender | Women's |
Toe Type | Composite |
Footwear Style | 10" Work Boot |
Waterproof | Yes |
Item | Boot,Wellington,Brown,Leather,11W,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,Wellington,Brown,Leather,11W,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Shower w/Eye/Face Wash PVC (G1990)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim 50-50 (White/Black) (HDC50C-19WC)
- 3M Fit Test Adapter, Respirator Fit (601)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19203)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 10W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Boot, 6", BRN, FG, Leather, CT, EH, WP, 7M, PR (A7546)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GENUINE GRIP Work Shoes, Womens, 8.5M, Blk, Slip On, PR (470-8.5M)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes