Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Boot, Wellington, Brown, Leather, 11M, PR
Mfr # A7846
Zoro # G3906581
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 11
- Toe Type Composite
- Waterproof Yes
- Satra Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7846
- Zoro # G3906581
- UPC # 617420051750
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Details
Color | Brown |
Toe Type | Composite |
Waterproof | Yes |
Item | Boot,Wellington,Brown,Leather,11M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,Wellington,Brown,Leather,11M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Ocean Tones, 20PK (WCKN95)
- NMC Left Stripe Yellow Object Marker Sign (TM266K)
- BRADY Safety Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (119768)
- LUCKY LINE 1-1/4 in. Dia Paper Tags with Ring, 50PK (28200)
- AVENGER SAFETY FOOTWEAR Boot, 6", Brown FG, Leather, ST, EH, 12M, PR (A7250)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7W, PR, Footwear Width: W (A7846)
- AVENGER SAFETY FOOTWEAR Boot, 6", BRN, FG, Leather, CT, EH, WP, 10.5W, PR (A7546)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 7, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7223-M)
- REEBOK Athletic Shoe, W, 10, White (RB4442)
- Avenger Safety Footwear Foot Protection