Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Boot, Wellington, Brown, Leather, 10W, PR
Mfr # A7146
Zoro # G2420271
product price: $89.69
/pr
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Upper: Full-Grain Leather; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant; Insole: Removable Double Cushion EVA
- Gender Women's
- Toe Type Composite
- Footwear Style 10" Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7146
- Zoro # G2420271
- UPC # 617420056724
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Details
Color | Brown |
Material | Upper: Full-Grain Leather; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant; Insole: Removable Double Cushion EVA |
Gender | Women's |
Toe Type | Composite |
Footwear Style | 10" Work Boot |
Waterproof | Yes |
Item | Boot,Wellington,Brown,Leather,10W,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,Wellington,Brown,Leather,10W,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Zinc Black 4" (RNZ45)
- REEBOK Mens Army Green Comp Toe Trail Runni, PR (RB3240)
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- MR. CHAIN Cone Connector, 5" L, Yellow, Polyethylene (97402-6)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 9-1/2, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 11 (9550-11W)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes