Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Boot, 6", BRN, FG, Leather, CT, EH, WP, 7M, PR
Mfr # A7546
Zoro # G2421209
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 7
- Toe Type Composite
- Waterproof Yes
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7546
- Zoro # G2421209
- UPC # 617420107747
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Details
Color | Brown |
Toe Type | Composite |
Waterproof | Yes |
Item | Boot,6",BRN,FG,Leather,CT,EH,WP,7M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,6 In.,BRN,FG,Leather,CT,EH,WP,7M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 11' Black Belt (WM115-BK-BK-F-M-110)
- MEDIQUE First Aid Eye Wash, Bottle, 1 oz. (1981B)
- MONTOUR LINE Blue Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-BL-500-BX)
- NMC Emergency Shower And Eye Wash Sign, M752PB (M752PB)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, W, Black, Composite, PR (A7223-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 105)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes