Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Boot, 6", BRN, FG, Leather, CT, EH, WP, 10.5W, PR
Mfr # A7546
Zoro # G2421303
original price:
$120.99
9% off
new price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Upper: Full-Grain Crazy Horse Leather; Insole: Removable Perspiration-Absorbing Dual Density PU; Outsole: Oil and Slip-Resistant Nitrile Rubber
- Toe Type Composite
- Footwear Style 6" Slip Resistant Boot
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7546
- Zoro # G2421303
- UPC # 617420107990
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | W |
Details
Color | Brown |
Material | Upper: Full-Grain Crazy Horse Leather; Insole: Removable Perspiration-Absorbing Dual Density PU; Outsole: Oil and Slip-Resistant Nitrile Rubber |
Toe Type | Composite |
Footwear Style | 6" Slip Resistant Boot |
Waterproof | Yes |
Item | Boot,6",BRN,FG,Leather,CT,EH,WP,10.5W,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,6 In.,BRN,FG,Leather,CT,EH,WP,10.5W,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST QUALITY GLOVES MaxGrip LGXL ORG Glove (94-L/XL)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (43251)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- ZORO SELECT Hand Stamp, 1/2 In, Letter Set (20Y588)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Black, Composite, PR (A7248-W)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes