Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
6-Inch Work Boot, W, 8, Black, PR
Mfr # 7450
Zoro # G605817857
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Fiber
- Gender Women's
- Color Black
- Waterproof Yes
- Upper Boot Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # 7450
- Zoro # G605817857
- UPC # 617420158435
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Footwear Size | 10, 11, 6, 6 1/2, 7, 7 1/2, 8, 8 1/2, 9, 9 1/2 |
Boot Height | 6 in |
Height | 6 in |
Width | W |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4" Brs Nail On #4 (847046)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- TIMBERLAND PRO Size 12 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, M, 1 PR (9011-M (8))
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN OXFORD CT, WOMENS PR (A7164-8.5W)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- AVENGER SAFETY FOOTWEAR Size 7 WEDGE CN PR, WOMENS PR (A7552-7W)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- Avenger Safety Footwear Foot Protection