Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
6-Inch Work Boot, M, 7 1/2, Brown, PR
Mfr # 7452-7.5M
Zoro # G402747630
product price: $113.99
/pr
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Polycarbonate
- Gender Women's
- Color Dark Brown
- Waterproof Yes
- SATRA Rating- Forefoot Slip on Quarry Tile DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # 7452-7.5M
- Zoro # G402747630
- UPC # 617420140539
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | M |
Boot Height | 6 in |
Heel Height | 1/2 in |
Height | 6 in |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 3 ft. L x Vinyl Foam, 5/8" Thick (2028009002X3)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, L, PR (4850L)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 4XL (V1080350U-4XL)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMEN OXFORD CT, MENS PR (A7118-8M)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7341-10M)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9M)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW ROMEO AT, MENS PR (A7341-11W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9W)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00397)
- Avenger Safety Footwear Foot Protection