Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
6-Inch Work Boot, M, 6, Tan, PR
Mfr # A7286
Zoro # G8678602
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Tan
- Waterproof Yes
- Insole System Removable Rebound Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger Safety Footwear
- MFR # A7286
- Zoro # G8678602
- UPC # 617420155786
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | M |
Footwear Size | 6 |
Width | M |
Size (PRINT) | 6 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Tan, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 6, Static Dissipative No, Style Number 7286
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (KKC1PU-02-S)
- 3M Marking Tape, 2In W, 108 ft. L, Green (471)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474C78 (474C78)
- NMC Caution Keep Clear At All Times Sign, C532AB (C532AB)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8 1/2, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 11, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7111-12W)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW ROMEO AT, MENS PR (A7341-10.5W)
- ARIAT Size 13 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Avenger Safety Footwear Foot Protection