Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
6-Inch Work Boot, M, 11, Tan, PR
Mfr # A7286
Zoro # G8678261
original price:
$112.20
7% off
new price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Tan
- Waterproof Yes
- Footwear Shank No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avenger Safety Footwear
- MFR # A7286
- Zoro # G8678261
- UPC # 617420155878
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Footwear Size | 11 |
Width | M |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Tan, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number 7286
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ironcat Glove, Cowhide Leather, 3XL, PK12 (IC65/XXXL)
- HILLMAN 4" Brs Nail On #2 (847044)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Indoor, 20" dia. (SS20)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Yellow, PVC, PR (35123)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8 1/2, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON A-MAX CN PR (A7800-14W)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMEN OXFORD CT, MENS PR (A7118-9M)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Avenger Safety Footwear Foot Protection