Shop All Insect Killers
Avenger
ROACH TABLETS 6 OZ 2PK
Mfr # AVGR-RCTAB6Z-01EC
Zoro # G007141550
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6.00
- Overall Length 1.25
- Width (In.) 2.50
- Material Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avenger
- MFR # AVGR-RCTAB6Z-01EC
- Zoro # G007141550
- UPC # 87508234373
- Country of Origin United States
- Category Insect Killers
Dimensions
Height (In.) | 6.00 |
Overall Length | 1.25 |
Width (In.) | 2.50 |
Details
Material | Tablet |
Description
Odorless, nonstaining, long lasting, Kills Roaches, Water bugs, Ants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Housing Asm-Auger (684-04268A-0691)
- LINKSWALKER LinksWalker LW-CO3-NCT-GLOVE-ML North Carolina - University of-Golf Glove - Medium Large (LW-CO3-NCT-GLOVE-ML)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Base, Brown (83-OUT5421B)
- WILD DELIGHT Birdfood Songbird 8# (377080)
- AVENGER ROACH KILLER II BORIC ACID 16 oz powder 64 Boric Acid PK 2 (AVGR-RCPDR16Z-01EC)
- AVENGER ROACH KILLER II BORIC ACID 5 oz powder 64 Boric Acid (AVGR-RCPDR5Z-01EC)
- TERRO Fly Trap, PK2 (T2503B)
- NATURE SPRING 2-in-1 Solar Powered Portable LED and Bug Zapper Ultraviolet Lamp for Mosquito | Indoor/Outdoor (107645ZJH)
- PF HARRIS Roach Killer Rtu 32Oz (HRS-32)
- THERMACELL TICK CONTROL TUBE 12PK (TC12)
- SEVIN GardenTech Granules Insect Killer 20 lb (100530129)
- Avenger Insect Killers