Aven

Tweezers, College, w/Pin, Bent Tip 4"


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aven
  • MFR # 18438
  • Zoro # G8777618
  • UPC #
    766955351054
  • Country of Origin Pakistan
  • Category Tweezers

Details

Item Tweezers,College,w/Pin,Bent Tip 4"

Description

Tweezers,College,w/Pin,Bent Tip 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.