Shop All Tweezers
Aven
Tweezer, Straight Thick Flat, 4-3/4in.L
Mfr # 18032USA
Zoro # G9990942
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy-Duty
- Overall Length 4 23/32 in
- Point Type Straight Thick Flat
- Application Precision Assembly and Repair
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 23/32 in |
Tip Size | 0.5mm |
Length | 4 3/4 in |
Tip Width | 0.96 mm |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 23/32 in, Product Type Precision, Resistance Properties Acid, Magnetic, Tip Angle 90 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.77 mm, Tip Width 0.96 mm, Trade Number 00-SA, Features Heavy-Duty, Mechanism Type Tension, Temperature - Maximum 932 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screw Extractor, 15/32 In. (J9525B)
- TAPMATIC Collet, Rubber Flex, 0.177 - 0.256 (21700)
- WIHA Precision Nut Driver Set, 8 Pieces, Metric (26590)
- KNIPEX Bolt Cutter, 10" Overall Length (71 01 250 SBA)
- AVEN Hemostat Straight Serrated Jaws, 8" (12019)
- AVEN Hemostat Curved Serr, 5" Plastic Grips (12012)
- AVEN Tweezers, Fiber Grip 6-1/2" Straight (18415)
- AVEN Tweezers, Pattern SS, 5.51" (18040USA)
- AVEN Tweezers, Pattern 302-Cf (18702)
- AVEN Tweezer, Spade, 4-1/2in.L (18487)
- GENERAL TOOLS TWEEZER BEVEL POINT 5"" (401-AA)
- Aven Tweezers