Shop All Tweezers
Aven
Titanium Tweezers Set, 6 Pc
Mfr # 18480TT
Zoro # G4756936
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Titanium Tweezers Pattern AA, Titanium Tweezers Pattern OO, Titanium Tweezers Pattern 2A, Titanium #3C Tweezers, Titanium #5 Tweezers, Titanium #7 Tweezers
- Overall Length 4 1/2 in, 4 3/4 in, 5 in
- Point Type Straight and Curved
- Application Precision Assembly
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in, 4 3/4 in, 5 in |
Length | 5 in, 4 1/2, 4 3/4 |
Tip Width | 0.6 mm, 0.8 mm, 1 mm, 2 mm |
Details
Item | Tweezer Set |
Includes | Titanium Tweezers Pattern AA, Titanium Tweezers Pattern OO, Titanium Tweezers Pattern 2A, Titanium #3C Tweezers, Titanium #5 Tweezers, Titanium #7 Tweezers |
Point Type | Straight and Curved |
Application | Precision Assembly |
Material | Titanium |
Resists | Corrosion |
Type | 6 Pc |
Number of Pieces | 6 |
Product Type | Tweezer Set |
Tip Shape | Curved, Point |
Trade Number | 00, 2A, 3C, 5, 7, AA |
Resistance Properties | Non-Magnetic |
Tip Thickness | 0.6 mm, 0.8 mm, 1 mm, 2 mm |
Tip Angle | 75 Degrees , 90 Degrees |
Tip Material | Titanium |
Tip Texture | Smooth |
Tip Style | Curved, Straight |
Grip Style | Plain |
Description
Tweezer Set, Grip Style Plain, Includes Titanium Tweezers Pattern AA, Titanium Tweezers Pattern OO, Titanium Tweezers Pattern 2A, Titanium #3C Tweezers, Titanium #5 Tweezers, Titanium #7 Tweezers, Material Titanium, Number of Pieces 6, Overall Length 4 1/2 in, 4 3/4 in, 5 in, Product Type Tweezer Set, Resistance Properties Non-Magnetic, Tip Angle 75 Degrees , 90 Degrees , Tip Material Titanium, Tip Shape Curved, Point, Tip Style Curved, Straight, Tip Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 11 Piece SAE/Metric Phillips/Square/Slotted Key Set (79248)
- SECO CARBIDE INSERT, 5PK (VNMG160408-MF2 VNMG332-MF2 TP1501)
- DRILL AMERICA 7/32"-32 HSS Plug Hand Tap (DWTST7/32-32P)
- PFERD Plastic File Handle - For 12"-16" Files (11133)
- AVEN Tweezers, Utility 7" Straight (18426)
- AVEN Tweezers, Gp Square End, 3-1/2" (18485)
- AVEN Artis Tweezer, 1-Sa Style (18043ARS)
- AVEN Tweezer, Spade, 4-1/2in.L (18487)
- AVEN Tweezers, Utility, 8" (18434)
- AVEN Tweezers, Pattern 2A-Cf (18768)
- WIHA Stainless Steel Fine Point Professional ESD Precision Tech Tweezer, 130mm Length (44501)
- Aven Inspection and Retrieving Tools