Shop All Needle Nose Pliers
This Product is Discontinued
Aven
Stealth Pliers Bent, Nose, 5" (Discontinued)
Mfr # 10850
Zoro # G8775816
This Product is Discontinued
Key Features
- Overall Length 5"
- Features Screw Joint Construction for Precise Tip Alignment; Ultra-Responsive Leaf Springs for Reduced Hand Fatigue
- Material High Carbon Stainless Steel
- Number of Pieces 1
- Handle Type ESD Safe Hand Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 10850
- Zoro # G8775816
- UPC # 766953319186
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 5" |
Details
Features | Screw Joint Construction for Precise Tip Alignment; Ultra-Responsive Leaf Springs for Reduced Hand Fatigue |
Material | High Carbon Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Hand Grip |
Joint Type | Screw |
Item | Stealth Pliers Bent,Nose,5" |
Description
Stealth Pliers Bent,Nose,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.