Shop All Screwdriver Sets
Aven
Screwdriver Set Precision, 8 pcs
Mfr # 13715
Zoro # G8776251
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2mm, 2.5mm, 3mm, 3.5mm, 4mm, #00, #0, #1
- Overall Length 160mm
- Number of Pieces 8
- Handle Type Ergonomic
- Features Ergonomically Designed Handle with Swivel Head Cap For Precise Control and Comfort, Two Component Handle Provides Soft Touch and Non Slip Surface and is Oil and Solvent Resistant, Supplied in a Handy Plastic Cafe For Secure Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 13715
- Zoro # G8776251
- UPC # 766955320135
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 3.5mm, 4mm, #00, #0, #1 |
Overall Length | 160mm |
Details
Item | Precision Screwdriver Set |
Number of Pieces | 8 |
Handle Type | Ergonomic |
Features | Ergonomically Designed Handle with Swivel Head Cap For Precise Control and Comfort, Two Component Handle Provides Soft Touch and Non Slip Surface and is Oil and Solvent Resistant, Supplied in a Handy Plastic Cafe For Secure Storage |
SAE or Metric | SAE, Metric |
Includes | (5) Slotted: 2mm, 2.5mm, 3mm, 3.5mm, 4mm; (3) Phillips: #00, #0, #1 |
Bit Style | Slotted, Phillips |
Material | High Grade Alloy Steel |
Description
Screwdriver Set Precision,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84341N)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- KNIPEX 2 Piece Knipex Cobra Plastic Grip Plier Wrench Set Dipped Handle (00 20 72 V01)
- RIDGID Bolt, Shoulder (53097)
- AVEN Screwdriver Set Ceramic, 6 pcs (13231)
- AVEN Screwdriver Set Precision, 7 pcs (13940)
- GEARWRENCH 15 Piece Ratcheting Screwdriver Set (8915D)
- WESTWARD Screwdriver Set, 5 pcs, Multicomponent (401K88)
- IRWIN SCREWDRIVER EXTENDABLE (PE1948779)
- STALWART Stalwart 75-HT4088 18 Piece Screwdriver Set with Wall Mount & Magnetic Tips (75-HT4088)
- MONTANA BRAND Montana Brand MB-64868 Screw Guide Adjustable Depth Stop Set (MB-64868)
- Aven Screwdriver Sets