Shop All Screwdriver Sets
Aven
Screwdriver Set Ceramic, 6 pcs
Mfr # 13231
Zoro # G8776050
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0, #1.7, 0.9mm, 1.3mm, 1.8mm, 2.6mm
- Handle Material Plastic
- Overall Length 107mm
- Number of Pieces 6
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 13231
- Zoro # G8776050
- UPC # 766955320104
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #0, #1.7, 0.9mm, 1.3mm, 1.8mm, 2.6mm |
Overall Length | 107mm |
Details
Item | Screwdriver Set |
Handle Material | Plastic |
Number of Pieces | 6 |
SAE or Metric | SAE, Metric |
Features | Anti Static, Non Magnetic, Non Inductive Heat Resistant Ceramic Tips, Heat Resistant up to 1292 Degrees F (700 Degrees C), Blades Made From Zirconia Ceramic, Outlasts Metal or Plastic Tip Tools, No Eddy Current Loss in High Frequency |
Handle Type | Anti Static |
Includes | (2) Phillips: #0, #1.7; (4) Slotted: 0.9mm, 1.3mm, 1.8mm, 2.6mm |
Material | Zirconia Ceramic |
Bit Style | Phillips, Slotted |
Description
Screwdriver Set Ceramic,6pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (12913D2B103048)
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- AVEN Screwdriver Set Precision, 7 pcs (13940)
- AVEN Screwdriver Set Precision, 8 pcs (13715)
- CENTURY DRILL & TOOL Screwdriver Set, 6 pcs (72196)
- MILWAUKEE TOOL 10 Pc. Precision Screwdriver Kit (48-22-2612)
- WERA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (05347777001)
- MILWAUKEE TOOL 6 pc. Tri-Lobe Screwdriver Set (48-22-2706)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 6-Piece (85076INS)
- Aven Screwdrivers and Nutdrivers