Shop All Magnifier Lights
Aven
Round Magnifier Light, 560 lm, 3 Diopter
Mfr # 26501-LED-STN
Zoro # G5119130
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2.25x
- Lumens 560 lm
- Diopter 3
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 26501-LED-STN
- Zoro # G5119130
- UPC # 766955373261
- Country of Origin China
- Category Magnifier Lights
Dimensions
Lens Diameter | 5 in |
Overall Length | 36 in |
Arm Length | 36 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 36 in, Color White, Color Temperature 6500K, Diopter 3, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 560 lm, Mount Type Clamp On, Floor Stand, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Beauty Salons, Home, Medical, Dimmable Yes, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ADVANCE SM2E40STP (SM-2E40-S-TP)
- ILC Replacement for Victory Lighting Zw6s15w-z212 replacement light bulb lamp (ZW6S15W-Z212 VICTORY LIGHTING)
- ILC Replacement For MYSTAIRE F15T8CW (F15T8/CW)
- TRESCO Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K (L-FLXCOB12-48RV-1)
- AVEN Round Magnifier Light, 800 lm, 8 Diopter (26501-XL58)
- AVEN Magnifier Light, LED, 2.25 Magnification (26505-ESL-XL5)
- AVEN MagnifierLight, Articulating, AR 36in, SL (26501-LFL-LED)
- AVEN Round Magnifier Light, 800 lm, 5 Diopter (26501-XL35)
- AVEN Round Magnifier Light, 570 lm, 5 Diopter (26507-XL5)
- AVEN Replc Lens for In-X, 5Diopter, Glass, 2.25x (26501-INX-RL5D)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- Aven Magnifier Lights