Shop All Magnifier Lights
Aven
Replc Lens for In-X, 8Diopter, Glass, 3x
Mfr # 26501-INX-RL8D
Zoro # G703457269
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light Lens
- Magnification 3
- Diopter 8
- Lens Material Glass
- Lens Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 26501-INX-RL8D
- Zoro # G703457269
- UPC # 766955374862
- Country of Origin China
- Category Magnifier Lights
Details
Item | Replacement Lens for In-X |
Type | Magnifier Light Lens |
Magnification | 3 |
Diopter | 8 |
Lens Material | Glass |
Lens Shape | Round |
Description
Replacement Lens for In-X, Diopter 8, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Magnification 3x, Includes Protective Zip-Up Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent Par Br Par46, Replacement For Donsbulbs, 200Par46/3Nsp (200PAR46/3NSP)
- ILC Replacement for Grainger 1pgu9 replacement light bulb lamp (1PGU9 GRAINGER)
- ILC Replacement For Purtest Pt8-4450 Light Bulb Lamp (PT8-4450)
- ILC Replacement For LIGHT BULB LAMP HH 8000 2PK (2PAK:WX-ETSQ-9)
- AVEN Round Magnifier Light, 560 lm, 8 Diopter (26501-LED-8D)
- AVEN Manifying Lamp with Camera, 2.25x, Black (26512-CAM)
- AVEN Round Magnifier Light, 560 lm, 3 Diopter (26501-LED-STN)
- AVEN Round Magnifier Light, 570 lm, 5 Diopter (26507-XL5)
- AVEN MagnifierLight, Articulating, AR 36in, SL (26501-LFL-LED)
- AVEN Magnifier Light, LED, 2.25 Magnification (26505-ESL-XL5)
- MARSON Carson LM-30 DeskBrite300 COB LED Lighted 2X Aspheric Magnifier & Desk Lamp with 5X Spot Lens (LM-30)
- Aven Magnifier Lights