Aven

ProVue Magnifying Lamp, 1.75X, LED, 50"L


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diopter 5
  • Magnification 2.25x
  • Cord Length 5 ft
  • Dimmable No
  • Lighting Technology LED
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aven
  • MFR # 26501-LED
  • Zoro # G3925275
  • UPC #
    766955370413
  • Country of Origin China
  • Category Magnifiers

Dimensions

Cord Length 5 ft
Overall Length 50 in
Arm Length 36 in
Lens Diameter 5 in
Focal Length 8 in
Power Cord Length 5 ft

Description

This AVEN ProVue LED Magnifying Lamp has a large lens that provides you with an enlarged view of your work. The magnifier light has a round shape and features optical glass lenses for clear viewing. With 3 diopter magnification, this lamp allows you to see the smallest details on small objects up close. It is made of fully enclosed spring balanced arm, which prevents injury while making adjustments. You can also adjust the lighting brightness with its built-in LED lights. This AVEN ProVue Magnifying Lamp is perfect for any project or hobby that requires careful inspection of small objects or parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.