Shop All Tweezers
Aven
Precision Tweezer, Titanium, 4-1/2 In
Mfr # 18069TT
Zoro # G5384154
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Strength, Lightweight
- Overall Length 4 1/4 in
- Point Type Fine
- Application Precision Manufacturing, Laboratory
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/4 in |
Length | 4 1/2 in |
Tip Width | 0.67 mm |
Details
Item | Tweezers |
Features | High Strength, Lightweight |
Point Type | Fine |
Application | Precision Manufacturing, Laboratory |
Material | Titanium |
Max. Temp. | 1,600 Degrees F |
Resists | Acid, Anti-Magnetic |
Type | Precision |
Product Type | Conventional |
Tip Shape | Point |
Tip Angle | 75 Degrees |
Tip Style | Bent |
Trade Number | 6 |
Resistance Properties | Magnetic, Chemical, Corrosion |
Tip Thickness | 1.3 mm |
Tip Material | Titanium |
Tip Texture | Smooth |
Grip Style | Plain |
Temperature - Maximum | 1,600 Degrees F |
Description
When you need to perform precision work, the Aven 18069TT Precision Tweezer is an essential tool. It has a fine point and is made of titanium, making it perfect for use in laboratories. Made of titanium, this precision tweezer has a 4 1/2 in. length and fine point. It resists acid and anti-magnetic qualities, which makes it useful for laboratory work. The straight wireway allows you to keep your grip on the tweezer at all times. When it comes to precision work, there is no better tool than the Aven 18069TT Precision Tweezer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Steel, 1/2-13x4 (46406)
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87923CLB134115)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- AVEN Tweezers, College, w/Pin, Bent Tip 4" (18438)
- AVEN Artis Tweezer, mm-Sa Style (18023ARS)
- AVEN Tweezer, Spade, 4-1/2in.L (18487)
- AVEN Titanium Tweezers Set, 6 Pc (18480TT)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18072TT)
- AVEN Tweezers, Pattern 6-Sa (18069USA)
- EXCELTA Tweezer SS Offset Taper Ultra Fine Point (5A-SA)
- Aven Inspection and Retrieving Tools