Shop All Tweezers
Aven
Precision Tweezer, Titanium, 4-1/2 In
Mfr # 18062TT
Zoro # G5384145
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Strength, Lightweight
- Overall Length 4 1/4 in
- Point Type Fine
- Application Precision Manufacturing, Laboratory
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/4 in |
Length | 4 1/2 in |
Tip Width | 0.6 mm |
Details
Item | Tweezers |
Features | High Strength, Lightweight |
Point Type | Fine |
Application | Precision Manufacturing, Laboratory |
Material | Titanium |
Max. Temp. | 1,600 Degrees F |
Resists | Acid, Anti-Magnetic |
Type | Precision |
Product Type | Conventional |
Tip Shape | Point |
Trade Number | 5 |
Grip Style | Plain |
Tip Texture | Smooth |
Tip Style | Relieved |
Tip Angle | 90 Degrees |
Tip Material | Titanium |
Resistance Properties | Magnetic, Chemical, Corrosion |
Tip Thickness | 0.57 mm |
Temperature - Maximum | 1,600 Degrees F |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Magnetic, Chemical, Corrosion, Tip Angle 90 Degrees , Tip Material Titanium, Tip Shape Point, Tip Style Relieved, Tip Texture Smooth, Tip Thickness 0.57 mm, Tip Width 0.6 mm, Trade Number 5, Features High Strength, Lightweight, Temperature - Maximum 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3/16 in - 7/8 in H.S. STEEL STEP 124447 (SDSS05)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6125)
- ZORO SELECT 15pc. 118 Degrees Drill Bit Set (450-000015B)
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V2AAB)
- AVEN Tweezers, Gp Square End, 3-1/2" (18485)
- AVEN Tweezers, Pattern Ood-Cs (18036-CS)
- AVEN Hemostat Curved Serrated Jaws, 6" (12018)
- AVEN Hemostat Straight Serrated Jaws, 6" (12017)
- AVEN Tweezers, Pattern 7-Sa (18072USA)
- AVEN Tweezers, Gp Tapered, 4-1/4" (18482)
- PROSKIT ESD Safe Tweezers, Flat Tip (900-266)
- Aven Tweezers