Shop All Tweezers
Aven
Precision Tweezer, Titanium, 4-1/2 In
Mfr # 18059TT
Zoro # G5385396
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Strength, Lightweight
- Overall Length 4 1/4 in
- Point Type Fine
- Application Precision Manufacturing, Laboratory
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 1/4 in |
Length | 4 1/2 in |
Tip Width | 0.55 mm |
Details
Item | Tweezers |
Features | High Strength, Lightweight |
Point Type | Fine |
Application | Precision Manufacturing, Laboratory |
Material | Titanium |
Max. Temp. | 1,600 Degrees F |
Resists | Acid, Anti-Magnetic |
Type | Precision |
Product Type | Conventional |
Tip Shape | Point |
Temperature - Maximum | 1,600 Degrees F |
Tip Angle | 90 Degrees |
Tip Thickness | 0.83 mm |
Tip Style | Relieved |
Tip Material | Titanium |
Trade Number | 4 |
Grip Style | Plain |
Resistance Properties | Magnetic, Chemical, Corrosion |
Tip Texture | Smooth |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Magnetic, Chemical, Corrosion, Tip Angle 90 Degrees , Tip Material Titanium, Tip Shape Point, Tip Style Relieved, Tip Texture Smooth, Tip Thickness 0.83 mm, Tip Width 0.55 mm, Trade Number 4, Features High Strength, Lightweight, Temperature - Maximum 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600d Polyester (5020SP)
- MILWAUKEE TOOL SDS MAX Vacuum Bit 7/8" x 15.75" x 23" (48-20-2160)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4---21)
- KOHLER Hex Wrench (1103415)
- AVEN Tweezer, Spade Offset, 4-1/2in.L (18491)
- AVEN Hemostat Curved Serrated Jaws, 6" (12018)
- AVEN Hemostat Curved Serr, 5" Plastic Grips (12012)
- AVEN Tweezers, Plastic, 2Ab (18514)
- AVEN Tweezers, Gp Blunt Tip, 5-11/1, 6" (18490)
- AVEN Tweezer, Straight Serrated, 6-1/2in.L (18421)
- GENERAL TOOLS MFG Sharp Pointed Tweezer (401XX)
- Aven Inspection and Retrieving Tools