Shop All Tweezers
Aven
Precision Tweezer, Titanium, 4-1/2 In
Mfr # 18043TT
Zoro # G5384206
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Strength, Lightweight
- Overall Length 4 1/2 in
- Point Type Fine
- Application Precision Manufacturing, Laboratory
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Length | 4 1/2 in |
Tip Width | 0.62 mm |
Details
Item | Tweezers |
Features | High Strength, Lightweight |
Point Type | Fine |
Application | Precision Manufacturing, Laboratory |
Material | Titanium |
Max. Temp. | 1,600 Degrees F |
Resists | Acid, Anti-Magnetic |
Type | Precision |
Product Type | Conventional |
Tip Shape | Point |
Tip Thickness | 0.78 mm |
Trade Number | 1 |
Grip Style | Plain |
Tip Style | Relieved |
Temperature - Maximum | 1,600 Degrees F |
Tip Material | Titanium |
Tip Angle | 90 Degrees |
Tip Texture | Smooth |
Resistance Properties | Magnetic, Chemical, Corrosion |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Chemical, Corrosion, Tip Angle 90 Degrees , Tip Material Titanium, Tip Shape Point, Tip Style Relieved, Tip Texture Smooth, Tip Thickness 0.78 mm, Tip Width 0.62 mm, Trade Number 1, Features High Strength, Lightweight, Temperature - Maximum 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO #1 HSS Multi-Step Reamer, 5/16" - 9/16" (470SE001)
- STARRETT Rod Only 1/4IN (657X)
- KLEIN TOOLS Profilated3 Phillips-Tip Screwdriver #3 Round (BD133)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 5/64 in Long, 29/64 in Short (42 DKEL 3)
- AVEN Hemostat Curved Serrated Jaws, 3-1/2" (12002)
- AVEN Tweezers, College, w/Pin Bent Tip, 6" (18402)
- AVEN Tweezers, Pattern SS, 5.51" (18040USA)
- AVEN Tweezers, Ez Pick, Pattern Aa-Sa, Yellow (18013EZ)
- AVEN Tweezers, Ez Pick, Pattern 2A-Sa, Black (18049EZ)
- AVEN Tweezers, Self Locking 6-1/2" (18419)
- ECLIPSE 4 Pc. Tweezer Set, Stainless Steel (900-204)
- Aven Inspection and Retrieving Tools