Shop All Tweezers
Aven
Precision Tweezer, Titanium, 4-1/2 In
Mfr # 18037TT
Zoro # G5385387
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High Strength, Lightweight
- Overall Length 4 3/4 in
- Point Type Fine
- Application Precision Manufacturing, Laboratory
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 3/4 in |
Length | 4 1/2 in |
Tip Width | 0.75 mm |
Details
Item | Tweezers |
Features | High Strength, Lightweight |
Point Type | Fine |
Application | Precision Manufacturing, Laboratory |
Material | Titanium |
Max. Temp. | 1,600 Degrees F |
Resists | Acid, Anti-Magnetic |
Type | Precision |
Product Type | Conventional |
Tip Shape | Point |
Trade Number | 00D |
Tip Texture | Serrated |
Tip Style | Straight |
Resistance Properties | Magnetic, Chemical, Corrosion |
Grip Style | Knurled |
Temperature - Maximum | 1,600 Degrees F |
Tip Thickness | 1.06 mm |
Tip Angle | 90 Degrees |
Tip Material | Titanium |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Knurled, Material Titanium, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Magnetic, Chemical, Corrosion, Tip Angle 90 Degrees , Tip Material Titanium, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Tip Thickness 1.06 mm, Tip Width 0.75 mm, Trade Number 00D, Features High Strength, Lightweight, Temperature - Maximum 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN NOTCH TROWEL 9""X4"" DUAL (220)
- RIDGID Cable, Cable, C14 (62295)
- KIPP Wing Grip D=M06 A=50 H=24 Stainless Steel 1.4308 Blasted (K0273.1061)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= 3/8-16, D1= 40 mm, Electropolished (K0250.4A4)
- AVEN Tweezers, Pattern 3-Sa (18053USA)
- AVEN Tweezers, Plastic, 3C (18517)
- AVEN Tweezers, Pattern 2A-Sa (18049USA)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18046TT)
- AVEN Artis Tweezer, 2A-Sa Style (18049ARS)
- AVEN Tweezers, Pattern 2A-Cs (18049-CS)
- Aven Tweezers