Shop All Tweezers
Aven
Precision Tweezer, Titanium, 4-1/2 In
Mfr # 18013TT
Zoro # G5384127
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features High Strength, Lightweight
- Overall Length 5 in
- Point Type Fine
- Application Precision Manufacturing, Laboratory
- Material Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Length | 4 1/2 in |
Tip Width | 1.6 mm |
Details
Item | Tweezers |
Features | High Strength, Lightweight |
Point Type | Fine |
Application | Precision Manufacturing, Laboratory |
Material | Titanium |
Max. Temp. | 1,600 Degrees F |
Resists | Acid, Anti-Magnetic |
Type | Precision |
Product Type | Conventional |
Tip Shape | Point |
Tip Thickness | 1.1 mm |
Temperature - Maximum | 1,600 Degrees F |
Resistance Properties | Magnetic, Chemical, Corrosion |
Tip Material | Titanium |
Tip Texture | Smooth |
Trade Number | AA |
Tip Style | Straight |
Tip Angle | 90 Degrees |
Grip Style | Plain |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 5 in, Product Type Conventional, Resistance Properties Magnetic, Chemical, Corrosion, Tip Angle 90 Degrees , Tip Material Titanium, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 1.1 mm, Tip Width 1.6 mm, Trade Number AA, Features High Strength, Lightweight, Temperature - Maximum 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Sands Cast Level Repair Kit (SL010)
- PROTO 1" Drive Impact Socket Set, SAE, 21 pcs (J76122)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1/2 (38420)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- AVEN 5 in. Straight Fine Point Tweezer (18023USA)
- AVEN Tweezers, Pattern 7-Cs (18070-CS)
- AVEN Tweezers, Pattern 5B-Cs (18066-CS)
- AVEN Hemostat Str Serrated, 6" Plastic Grips (12013)
- AVEN Artis Tweezer, 5-Sa Style (18062ARS)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18072TT)
- UNITED SCIENTIFIC Disposable Plastic Tweezers, Non-, PK100 (UNPTWZR-NS)
- Aven Tweezers