Shop All Scribers and Probes
Aven
Precision Probe, Needle Sharp Point, 6in.L
Mfr # 20034
Zoro # G9990985
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type Needle Sharp
- Magnet End No
- Overall Length (In.) 6 in
- Handle Material Stainless Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 20034
- Zoro # G9990985
- UPC # 766955360049
- Country of Origin Pakistan
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 6 in |
Handle Dia. (In.) | 3/16 in |
Overall Length | 5 7/8 in |
Handle Length | 4 1/2 in |
Shank Diameter | 3/16 in |
Details
Item | Precision Probe |
Point Type | Needle Sharp |
Magnet End | No |
Handle Material | Stainless Steel |
Finish | Polished |
Tip Material | Stainless Steel |
Handle | Gripped |
Replaceable Tip | No |
Head | Curved |
Threaded Points | No |
Product Type | Precision Probe |
Handle Style | Knurled |
Features | Anti-Corrosion |
Description
Precision Probe, Handle Material Stainless Steel, Handle Style Knurled, Overall Length 5 7/8 in, Tip Material Stainless Steel, Product Type Precision Probe, Features Anti-Corrosion, Finish Polished, Handle Length 4 1/2 in, Shank Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #44 (45714)
- MILESCRAFT Framingsquare500 Framing and Woodworking Square (8405)
- WILLIAMS Job Site Boxes - 42in. W X 20in. D X 23.4in. H, Color Blue (50951B)
- BLACK & DECKER Chuck and Key 3/8In (429663-00)
- MOODY TOOL Shirt Pocket Scriber, Carbide (76-1521)
- MOODY TOOL Precision Probe Set, Combo, Aluminum, 6Pc (55-1292)
- SITEPRO 201 Tungsten Carbide Replacement Tips for Concrete Scriber, 10-Pack (17-201-10)
- GENERAL TOOLS Tungsten Carbide Scriber (88)
- WESTWARD Pocket Scriber, 1/4 In Dia, 4 3/4 In L (4KY29)
- POWERWELD Tungsten Carbide Scriber (TS810)
- GENERAL TOOLS Probe Set, 3 PC (862)
- Aven Measuring and Layout Tools