Shop All Digital Microscopes
Aven
Polarizer, for 2.31" Id Ring Light
Mfr # 26200A-402P
Zoro # G8779088
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 26200A-402P
- Zoro # G8779088
- UPC # 766955370772
- Country of Origin China
- Category Digital Microscopes
Details
Item | Polarizer,for 2.31" Id Ring Light |
Description
Polarizer,for 2.31" Id Ring Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER French Square Bottle, 4 oz. (KG471F)
- YSI Lab Meter, pH 0.000 to 14.000/ORP (626573)
- INDUSTRIAL TEST SYSTEMS Test Strip, Total Hardness, 0-1000ppm, PK30 (481108)
- BLUE RIDGE ERGONOMICS Basic Poly Hi Bench Chair, CF, Casters (BR-BPHBCH-RG-CF-RC)
- AVEN Digital Microscope, LED Light, 7X to 108X (26700-401)
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- AVEN Ring Light Led, w/BrightneSS/Sector (26200B-211)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- AVEN Remote Control Replacement, Cyclops (26700-400-RC)
- AVEN Ring Light, Led, w/Polarizer (26200B-214)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- Aven Microscopes