Shop All Tongue & Groove Pliers
Aven
Pliers Tongue/Groove, 9-1/2"
Mfr # 10365
Zoro # G8775588
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Features Slip-resistant , Serrated Jaws With Four Adjustable Positions, Autoclaved to Temperatures up to 250 Degrees Fahrenheit
- Material 400 Series Stainless Steel
- Finish polished
- Jaw Width 1.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10365
- Zoro # G8775588
- UPC # 766955311126
- Country of Origin Pakistan
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 9-1/2" |
Jaw Width | 1.18" |
Details
Features | Slip-resistant , Serrated Jaws With Four Adjustable Positions, Autoclaved to Temperatures up to 250 Degrees Fahrenheit |
Material | 400 Series Stainless Steel |
Finish | polished |
Item | Pliers Tongue/Groove,9-1/2" |
Description
Pliers Tongue/Groove,9-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Iso Pad, 8x8x3/4 In, w/Hole (MBSW8X8)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Impact S (CMMT15861)
- MARSON Heavy Duty Thread Sett (325-RN)
- J.W. WINCO GN310-12-100-A-3/8X16-ZB Gear Lever Steel (310-12-100-A-3/8X16-ZB)
- MIGHTY MAXX Pliers Multi-Groove 8in (083-11218)
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (87 02 180)
- CHANNELLOCK Channellock® 440 12" Straight Jaw Tongue & Groove Plier (440)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 180 SBA)
- KNIPEX 16 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 400 SBA)
- MILWAUKEE TOOL 10 in. Reaming Pliers (ML48-22-6210)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 250 SBA)
- Aven Pliers