Shop All Needle Nose Pliers
Aven
Pliers Round, Nose, 5", Smooth Jaws
Mfr # 10306
Zoro # G8775551
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 127mm
- Jaw Width 7.7mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10306
- Zoro # G8775551
- UPC # 766955310655
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 127mm |
Jaw Width | 7.7mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Round,Nose,5",Smooth Jaws |
Description
Pliers Round,Nose,5 In.,Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- WARNER Hinge Kit for EZ‐Stride® Step‐up Bench (10314)
- MOODY TOOL Precision Probe, Triple Bend Tip, 25mm (55-1755)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- AVEN Pliers Chain, Nose, 6", Ser. Jaws (10333)
- AVEN Pliers Bent Needle, Nose, 6", Serrated (10953)
- AVEN Pliers Parallel Action, 8" Flat, Nose (10756)
- AVEN Pliers Flat, Nose, 4-1/2", Smooth Jaws (10303)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- AVEN Pliers Chain, Nose, 5", Serrated Jaws (10308)
- CRAFTSMAN Mini Needle Nose Pliers (CMHT82299)
- Aven Needle Nose Pliers