Shop All Needle Nose Pliers
Aven
Pliers Round, Nose, 4-1/2", Smooth Jaws
Mfr # 10305
Zoro # G8775545
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 114mm
- Jaw Width 6.8mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10305
- Zoro # G8775545
- UPC # 766955310648
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 114mm |
Jaw Width | 6.8mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Round, Nose, 4-1/2", Smooth Jaws |
Description
Pliers Round,Nose,4-1/2 In.,Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWN BAG CO Tool Bag, Mighty Bag Gry/Blk, Black/Gray (22565-1)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306139)
- XCELITE Stubby Blade Bit Set, Pieces 12 (99PA50N)
- HOLEX Digital caliper ABS- Measuring range: 100mm (412821 100)
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- AVEN Pliers Chain, Nose, 4-1/2" Smooth Jaws (10301)
- AVEN Pliers Round, Nose, 5", Smooth Jaws (10306)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- AVEN 4 1/2 in Bent Needle Nose Plier ESD Safe Cushioned Grip Handle (10309)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- Aven Needle Nose Pliers