Shop All Cutting Pliers
Aven
Pliers Parallel Flat, Nose, 8", w/Cutter
Mfr # 10764
Zoro # G8775728
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Serrated Jaws With V-Slot for Holding Wire; Grip Remains Consistently Parallel Along Full Length of Jaw When Open or Closed; Compound Lever Action With No Spring
- Handle Type Cushion Grip
- Jaw Length 41mm
- Jaw Width 12.5mm
- Material Hardened steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10764
- Zoro # G8775728
- UPC # 766955311355
- Country of Origin United Kingdom
- Category Cutting Pliers
Dimensions
Jaw Length | 41mm |
Jaw Width | 12.5mm |
Overall Length | 200mm |
Details
Features | Serrated Jaws With V-Slot for Holding Wire; Grip Remains Consistently Parallel Along Full Length of Jaw When Open or Closed; Compound Lever Action With No Spring |
Handle Type | Cushion Grip |
Material | Hardened steel |
Application | Soft Wire Up to 6mm (0.24) |
Item | Pliers Parallel Flat,Nose,8",w/Cutter |
Description
Pliers Parallel Flat,Nose,8 In.,w/Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72.5-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (402698)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P4L-21)
- OLSON SAW Olson Saw 92343 18 TPI Bi-Metal Portable Band Saw Blade 44.875 x 0.50 in. - Box of 3 (2033173)
- TEKTON Star L-Key Set w/Holder, 13-Piece T6-T50 (KLT91402)
- AVEN Cutter Tapered Mini, 4-3/8", Flush (10331)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- AVEN Cutter Tapered Mini, Semi-Flush, w/Relief (10828S)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08AD)
- Aven Cutting Pliers