Shop All Needle Nose Pliers
Aven
Pliers Parallel Flat, Nose, 5", w/Cutter
Mfr # 10761
Zoro # G8775746
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Jaw Width 1/4"
- Features Serrated Jaws With V-Slot for Holding Wire; Grip Remains Consistently Parallel Along Full Length of Jaw When Open or Closed; Compound Lever Action With No Spring; Built-In Wire Cutter Cuts Soft Wire Up to 2.5Mm (0.1)
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 10761
- Zoro # G8775746
- UPC # 766955311348
- Country of Origin United Kingdom
- Category Needle Nose Pliers
Dimensions
Overall Length | 5" |
Jaw Width | 1/4" |
Details
Features | Serrated Jaws With V-Slot for Holding Wire; Grip Remains Consistently Parallel Along Full Length of Jaw When Open or Closed; Compound Lever Action With No Spring; Built-In Wire Cutter Cuts Soft Wire Up to 2.5Mm (0.1) |
Material | Steel |
Number of Pieces | 1 |
Handle Type | Nickel Plated |
Max. Jaw Opening | 0.4" |
Side Cutter | Yes |
Item | Pliers Parallel Flat,Nose,5",w/Cutter |
Description
Pliers Parallel Flat,Nose,5 In.,w/Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Pivot Pin Set for 1ELG5, 1ELH8 Cutters (HC1B)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4530Y-200)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive to 1/4 in. Drive Reducer (49-66-6722)
- AVEN Pliers Bent Needle, Nose, 6", Serrated (10953)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- AVEN Pliers Chain, Nose, 6", Ser. Jaws (10333)
- AVEN Pliers Bent, Nose, 6" Long Smooth Jaws (10313)
- AVEN Pliers Round, Nose, 5", Smooth Jaws (10306)
- AVEN 4 1/2 in Bent Needle Nose Plier ESD Safe Cushioned Grip Handle (10309)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- Aven Needle Nose Pliers