Shop All Needle Nose Pliers
Aven
Pliers Locking, 7" SS, Round Jaws
Mfr # 10375
Zoro # G8775560
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Features Fully Polished to Provide Excellent Rust Resistance; Body and Springs Made From 304 Non-Magnetic Stainless Steel; Smooth Gliding Locking Mechanism Enables Easy One-Handed Operation
- Material Stainless Steel
- Number of Pieces 1
- Handle Type Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10375
- Zoro # G8775560
- UPC # 766955311157
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 7" |
Details
Features | Fully Polished to Provide Excellent Rust Resistance; Body and Springs Made From 304 Non-Magnetic Stainless Steel; Smooth Gliding Locking Mechanism Enables Easy One-Handed Operation |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | Trigger |
Item | Pliers Locking,7" SS,Round Jaws |
Description
This Aven 10375 Pliers Locking is the perfect tool for gripping, holding and bending. The smooth gliding locking mechanism enables easy one-handed operation. Fully polished to provide excellent rust resistance, this needle nose pliers has a body and springs made from 304 non-magnetic stainless steel. It also has a trigger handle that allows you to lock it in place with just one hand. With its high quality construction, the Aven 10375 Pliers Locking is the durable tool you need on hand when performing precision work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3 mm Long Hex Bit Socket (SHB13400)
- BETA 3/8" Drive Impact Socket, Metric, 10 pcs (007100910)
- GRAY TOOLS 1000V Insulated Open End Wrench, 7mm, 1000V Insulated (MEBO7-I)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- AVEN Pliers Chain, Nose, 5", Long Serrated (10311S)
- AVEN Pliers Chain, Nose, 4-1/2" Serrated Jaws (10307)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- AVEN Pliers Chain, Nose, 5", Long Smooth Jaws (10311)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- GRAY TOOLS Heavy Duty Long Reach Bent Needle Nose Pliers, 11-1/2" Long (82003)
- Aven Needle Nose Pliers