Shop All Needle Nose Pliers
Aven
Pliers Flat, Nose, 6", Smooth Jaws
Mfr # 10335
Zoro # G8775299
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 152mm
- Jaw Width 7.3mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 10335
- Zoro # G8775299
- UPC # 766955311034
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 152mm |
Jaw Width | 7.3mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Flat, Nose, 6", Smooth Jaws |
Description
Pliers Flat,Nose,6 In.,Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0400" (967040-C6)
- XCELITE ESD Hard Wire Cutter, 5-7/16 L (134CG)
- HOUGEN 1-1/2 in. X 1 in. 12,000-Series Annular Cutter (12148)
- AVEN Pliers Chain, Nose, 4-1/2" Smooth Jaws (10301)
- AVEN Pliers Flat, Nose, 4-1/2", Smooth Jaws (10303)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- AVEN Pliers Chain, Nose, 6", Ser. Jaws (10333)
- AVEN Pliers Chain, Nose, 4-1/2" Serrated Jaws (10307)
- AVEN 6 in Needle Nose Plier, Side Cutter Plain Handle (10360)
- PRIME-LINE 8 in. Long Nose Pliers Single Pack (DT66002)
- Aven Pliers