Shop All Needle Nose Pliers
Aven
Pliers Flat, Nose, 5", Smooth Jaws
Mfr # 10304
Zoro # G8775606
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 127mm
- Jaw Width 7mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10304
- Zoro # G8775606
- UPC # 766955310631
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 127mm |
Jaw Width | 7mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Flat,Nose,5",Smooth Jaws |
Description
Pliers Flat,Nose,5 In.,Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Black Synthetic Ridgeback Hunter (00362)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 24x5" (CF746BPF)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41848)
- KRAFT TOOL Stainless Steel Edger, 8"x8" 1/4"R 1/2"L (CF039)
- AVEN Pliers Round, Nose, 5", Smooth Jaws (10306)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- AVEN Pliers Round, Nose, 6", Smooth Jaws (10334)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- AVEN Pliers Parallel Action, 8" Flat, Nose (10756)
- AVEN Pliers Chain, Nose, 5", Serrated Jaws (10308)
- EXCEL BLADES Needle Nose Pliers, Spring Loaded Carbon Steel 6" Serrated, 6pk (55560)
- Aven Needle Nose Pliers