Shop All Needle Nose Pliers
Aven
Pliers Flat, Nose, 4-1/2", Smooth Jaws
Mfr # 10303
Zoro # G8775630
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 114mm
- Jaw Width 6.7mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10303
- Zoro # G8775630
- UPC # 766955310624
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 114mm |
Jaw Width | 6.7mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Flat,Nose,4-1/2",Smooth Jaws |
Description
Pliers Flat,Nose,4-1/2 In.,Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Bag/Tote, Tool Bag, Black, Nylon, 21 Pockets (H-90)
- MILWAUKEE TOOL M18 FUEL 18 Gauge 1/4 in. Narrow Crown Stapler (Tool Only) (2749-20)
- OSG Spiral Point Tap, Plug 2 Flutes (1213805)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38514)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- AVEN Pliers Chain, Nose, 4-1/2" Smooth Jaws (10301)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- AVEN 6 in Needle Nose Plier, Side Cutter Plain Handle (10360)
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- AVEN Pliers Bent, Nose, 6" Long Smooth Jaws (10313)
- KLEIN TOOLS 6 5/8 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-6)
- Aven Needle Nose Pliers