Shop All Cutting Pliers
Aven
Pliers Combination, 8" SS
Mfr # 10351
Zoro # G8775615
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tapered Head Design Allows for Greater Access in Confined Spaces; Designed for Gripping and Turning Round Objects Such as Pipes, Rods and Pins; Serrated Jaws With Machined Gripping Teeth and Wire Cutter
- Handle Type Plain
- Jaw Length 25.3mm
- Jaw Width 10mm
- Material Stainless Steel 400 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10351
- Zoro # G8775615
- UPC # 766955311058
- Country of Origin Pakistan
- Category Cutting Pliers
Dimensions
Jaw Length | 25.3mm |
Jaw Width | 10mm |
Overall Length | 8" |
Details
Features | Tapered Head Design Allows for Greater Access in Confined Spaces; Designed for Gripping and Turning Round Objects Such as Pipes, Rods and Pins; Serrated Jaws With Machined Gripping Teeth and Wire Cutter |
Handle Type | Plain |
Material | Stainless Steel 400 Series |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Mirror Polished |
Item | Pliers Combination, 8" SS |
Jaw Thickness | 5/8 in |
Spring Return | No |
Tether Style | Tether Capable |
High Leverage | No |
Fish Tape Puller | No |
Wire Crimper | No |
Description
Pliers Combination,8 In. SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- KLEIN TOOLS Bubble Level, 3 Vial, 24-Inch (935L)
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- KYOCERA External Grooving Blade, KGDL 3T10C, External Grooving & Cut-Off Blade (KGDL3T10C)
- AVEN Cutter, Tapered Narrow Head, Flush (10503)
- AVEN Cutter Oval Head, Large Heavy Duty, Flush (10829F)
- AVEN Cutter Tapered Head, Flush (10825F)
- AVEN Pliers Parallel Flat, Nose, 8", w/Cutter (10764)
- AVEN Cutter Oval Head, Flush, w/Relief (10822F)
- AVEN Cutter, Tr-25, Tapered Head, Flush (10521)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (2412E)
- Aven Cutting Pliers